Beli denso parts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DENSO Front Wiper Blade DDP Series (Penyeka Kaca Mobil)atribut:
- Length: 300-750mm
- Flosser Automotive Fuse Type JLP (Sekering Otomotif)atribut:
- Rated Voltage (V): 32
- Flosser Automotive Fuse Blade (Sekering Otomotif)atribut:
- Rated Voltage (V): 32
- DENSO Klakson Disc untuk Mobil (Horn)Deskripsi:Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
- DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: ISO
- HINO Radiator Assyatribut:
- Type: (E2-New)
- Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor)Deskripsi:- Kran Kompressor ini dipergunakan pada hampir semua kompresor umum yang ada di bengkel.- Ukuran drat 1/4".- Diameter Outlet Male / Cowok : 13 mm dan Outlet Hose / Selang : 8 mm.- Dapat juga dipergunakan untuk kran air bertekanan tinggi. - Produk ini sangat berkualitas.- Model : HATO.C1atribut:
- Color: Yellow
- Size (inch): 0.25
- JTC Radiator Breederatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi)Deskripsi:The pipeline design allows for free installation in either a vertical or horizontal direction. The compact, lightweight, and BPO (back pull out) system allows for easy maintenance and inspection without changing the piping. The wetted parts are rust-proofed, and the TPBGZ model in particular uses gunmetal. Air bleed plugs are installed throughout the main body, allowing for air bleeding in any installation position. The motor is equipped with a protection device, so there is no need to worry about burnout, and the use of oil-free bearings further increases durability.For circulating hot and cold water. For various machine sets.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.atribut:
- Casing Material: FC180,CAC401(TPBG(U)Z)
- Installation Location: Indoor
- Liquid Temperature (°C): 0~90
- Material (Impeller): CAC401
- Material (spindle): SUS430 (wetted part)
- Number of Poles: 2-pole
- Piping Connection Method: Special threaded companion flange, union
- Protective device: Protector (built-in)
- Structure (Bearing): Sealed ball bearing
- Structure (Impeller): Close
- Structure (shaft seal): Mechanical seal
- Type: special horizontal
- PISCO Fiber Dry (A) Resin Dryer Simple Substanceatribut:
- Shape: Resin made dryer only
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
- Fluid: air
- Flow Rate: 100L/min (ANR)
- Use Fluid Temperature: 0 to 40°C (without freezing)
- BOSCH Front Wiper Blade Advantage Single (Penyeka Kaca Mobil)Deskripsi:Dokumentasi Produk:Tabel ukuran sesuai tipe mobil
- TAIYO (formerly Kuroda Pneumatics) FRL Q-FIT dryeratribut:
- Type: Modular air dryer
- TOTAL Pump Water Cordless Lithium-Ion (Pompa Air)atribut:
- Battery: Compatible with 2.0Ah and 4.0Ah batteries
- Battery Runtime (minute): 30 (On Energy Saving Mode); 20 (On Normal Mode)
- Input Power (HP): 0.2
- Input Power (W): 180
- Maximum Flow (L/minute): 47
- Maximum Head (m): 22
- Package Dimensions (cm): 45x23x29.5
- Voltage (V): 20 ⎓
- WOKIN Jet Pump (Pompa Jet)Deskripsi:- Copper wire motor- Brass impeller- 0.3m length cableatribut:
- Engine Power (W): 750
- Frequency (Hz): 50
- Horse Power (HP): 1
- Maximum Flow Rate (L/minute): 60
- Maximum Head (m): 45
- Maximum Suction (m): 8
- Pipe Diameter (inch): 1x1
- Rated Voltage (V): 220-240
- TSURUMI MANUFACTURING Pump Centrifugal for Circulation TPHZ Type (Pompa Sentrifugal)Deskripsi:It is a floor-standing model. It comes with a motor protection device so there is no need to worry about it burning out, and the use of oil-free bearings has made it even more durable.For cooling tower circulation. For circulation.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.atribut:
- Casing Material: FC180
- Discharge Rate (L/minute): 160/265
- Installation Location: Indoor and outdoor
- Liquid Temperature (°C): 0~90
- Mass (kg): 23
- Material (Impeller): CAC407
- Material (spindle): SUS430 (wetted part)
- Maximum Lifting (m): 12.0/8.0
- Number of Poles: 2-pole
- Output (kW): 0.75
- Piping Connection Method: Special flange
- Protective device: Protector (built-in)
- Structure (Bearing): Sealed ball bearing
- Structure (Impeller): Close
- Structure (shaft seal): Mechanical seal
- Type: special horizontal
- Voltage (V): Three-phase 200
- WOKIN Pump Engine Gasoline Industrial Type (Pompa Alkon)atribut:
- Displacement (cc): 212
- Fuel Tank Capacity (L): 3.6
- Max. Head Height (m): 30
- Maximum Suction (m): 8
- Rated Power (HP): 7
- Starting System: Recoil
Daftar Harga denso parts Terbaru October 2026
| DENSO Front Wiper Blade DDP Series (Penyeka Kaca Mobil) | Rp149.900 |
| Flosser Automotive Fuse Type JLP (Sekering Otomotif) | Rp2.199.900 |
| Flosser Automotive Fuse Blade (Sekering Otomotif) | Rp169.900 |
| DENSO Klakson Disc untuk Mobil (Horn) | Rp129.900 |
| DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil) | Rp119.900 |
| IWAKI Glass Ware Condenser Liebig Drip Tip TS Joints | Rp999.900 |
| HINO Radiator Assy | Rp4.399.900 |
| Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor) | Rp23.900 |
| JTC Radiator Breeder | Rp1.899.900 |
| TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi) | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102225400-1.jpg)
/kbP107032731-1.jpg)
/ffP107032555-1.jpg)
/P102212493-1.jpg)
/P102225455-1.jpg)


/48P106405152-1.jpg)

Z%20Type%20(Pompa%20Air%20Sirkulasi)/4sP114873172-1.jpg)
%20Resin%20Dryer%20Simple%20Substance/5vP102539211-2.jpg)
/0hP102041017-7.jpg)
/0oP102041024-3.jpg)
%20FRL%20Q-FIT%20dryer/2qP114779098-1.jpg)
/bpP111343421-1.jpg)
/nuP110931858-1.jpg)
/gyP114869610-1.jpg)
/mlP110930813-1.jpg)
/e7P104565511-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)